- 3.25 in Overall Length
- 0.12 in Diameter
- 28 degrees Angle
- Bright Coating
description
- Built tough for professional performance, the 3-1/4 in. x 0.120 in. 28° Wire Weld Framing Nails are ideal for framing applications. Round head design and smooth shanks ensure a powerful hold and efficient driving. These nails are wire weld collated for fast and consistent feeding. Works with most 28° wire weld framing nailers.
features
- STRONG HOLDING POWER: Round head design and coating for strong material hold
- IDEAL FOR use in framing applications
- EFFICIENT DRIVING: Smooth shank for efficient driving
| Power Source | Non-Energy Using |
| Overall Length | 3.25 in |
| No. of Packs | 2000 |
| Angle | 28 degrees |
| Collation Type | Wire |
| Head Style | Round |
| Battery Included | No |
| Coating | Bright Finish |
| Length | 9.7 in |
| Height | 4.2 in |
| Width | 5.3 in |
| Head Width | 0.12 in |
| Weight | 20.84 LB |
| EAN or UPC | 885911473255 |

