- 3.5 in Overall Length
- 0.131 in Diameter
- 28 degrees Angle
- Bright Coating
description
- Engineered for professional performance, the 3-1/2 in. x 0.131 in. 28° Wire Weld Framing Nails are ideal for framing applications. The fffset round heads and smooth shanks deliver a powerful hold and efficient driving. For fast and consistent feeding, these nails are wire weld collated. Suitable for use with most 28° wire weld framing nailers.
features
- Power through a variety of cleaning tasks with a 2400 max psi* and 1.1 gpm**
| Overall Length | 3.5 in |
| No. of Packs | 2000 |
| Length | 10.5 in |
| Collation Type | Wire |
| Width | 5.73 in |
| Power Source | Non-Energy Using |
| Head Width | 0.131 in |
| Coating | Bright Finish |
| Head Style | Round |
| Height | 4.53 in |
| Battery Included | No |
| Angle | 28 degrees |
| Weight | 26.56 LB |
| EAN or UPC | 885911473279 |

