- 3.5 in Overall Length
- 0.131 in Diameter
- 28 degrees Angle
- Hot Galvanized Coating
description
- Built for jobsite performance, the 3-1/2 in. x 0.131 in. 28° Wire Weld Framing Nails are the perfect choice for framing applications. The smooth shank design and full round heads deliver efficient driving and powerful holds. The galvanized coating helps prevent rust and corrosion and is ideal for use with treated lumber. For fast and convenient feeding, these nails are wire weld collated. Works with most 28° wire weld framing nailers.
features
- STRONG HOLDING POWER: Round head design and coating for strong material hold
- IDEAL FOR use in exterior framing applications
- CORROSION RESISTANCE: Galvanized coating for corrosion resistance and durability
| Head Style | Round |
| Collation Type | Wire |
| Width | 5.73 in |
| Height | 4.55 in |
| Length | 10.35 in |
| Angle | 28 degrees |
| Head Width | 0.131 in |
| Overall Length | 3.5 in |
| Power Source | Non-Energy Using |
| Coating | Hot Galvanized |
| Weight | 27.3 LB |
| EAN or UPC | 885911474221 |

