- 2 in Overall Length
- 0.113 in Diameter
- 28 degrees Angle
- Hot Galvanized Coating
description
- Built for jobsite performance, the 3-1/2 in. x 0.131 in. 28° Wire Weld Framing Nails are the perfect choice for framing applications. The smooth shank design and full round heads deliver efficient driving and powerful holds. For fast and convenient feeding, these nails are wire weld collated. Works with most 28° wire weld framing nailers.
features
- STRONG HOLDING POWER: Round head design and ring shank for strong material hold
- IDEAL FOR use in framing applications
- CORROSION RESISTANCE: Galvanized coating for corrosion resistance and durability
| Head Width | 0.113 in |
| Angle | 28 degrees |
| Power Source | Non-Energy Using |
| Length | 8.5 in |
| Coating | Hot Galvanized |
| Collation Type | Wire |
| Battery Included | No |
| No. of Packs | 2000 |
| Height | 3.43 in |
| Head Style | Round |
| Overall Length | 2 in |
| Width | 5.01 in |
| Weight | 12.96 LB |
| EAN or UPC | 885911474214 |

