- 2.5 in Overall Length
- 28 degrees Angle
- Bright Coating
description
- The perfect choice for framing applications, the 2 in. x 0.113 in. in. 28° Wire Weld Framing Nails are built for jobsite performance. A smooth shank design with full round heads deliver efficient driving and powerful holds. Wire weld collation provide fast and convenient feeding. Fits with most 28° wire weld framing nailers.
features
- Integrated cutline blade positioning system provides adjustment free cut line indication for better accuracy and visibility
| Length | 8.6 in |
| Coating | Bright Finish |
| Width | 5.1 in |
| Overall Length | 2.5 in |
| Head Width | 0.12 in |
| Angle | 28 degrees |
| Head Style | Round |
| Power Source | Non-Energy Using |
| Height | 3.5 in |
| Collation Type | Wire |
| Weight | 15.71 LB |
| EAN or UPC | 885911474207 |

