- 2.5 in Overall Length
- 0.12 in Diameter
- 28 degrees Angle
- Bright Coating
description
- Ideal for framing applications, the 2-3/8 in. x 0.120 in. 28° Wire Weld Framing Nails are engineered for tough jobsite performance. With a ring shank design and full round heads, these nails provide powerful holds. The galvanized coating helps prevent rust and corrosion and is ideal for use with treated lumber. The wire weld collation offers fast and convenient feeding. Fits with most 28° wire weld framing nailers.
features
- Integrated cutline blade positioning system provides adjustment free cut line indication for better accuracy and visibility
| Coating | Bright Finish |
| Collation Type | Wire |
| Head Style | Round |
| Width | 5.1 in |
| Overall Length | 2.5 in |
| Length | 8.63 in |
| Battery Included | No |
| Head Width | 0.12 in |
| Angle | 28 degrees |
| Height | 3.5 in |
| No. of Packs | 2000 |
| Power Source | Non-Energy Using |
| Weight | 16.02 LB |
| EAN or UPC | 885911473262 |

