- 10 Compartments
description
- Keep hand tools and smalls parts organized with the 10-Compartment Shallow Pro Small Parts Organizer. It’s built with high-endurance plastic and features a transparent polycarbonate lid for visibility and secure storage. Each compartment fully seals to prevent spilling and you can remove the bins to customize the space to your needs. The heavy-duty wide handle and metal hinges add additional strength and durability. The side latches enable stacking to other DEWALT PRO organizers.
features
- 10 removable cups for storing and organizing small parts and accessories
- Transparent polypropylene lid provides clear visibility of organizer contents
- Heavy duty lid - clear and impact resistant
- Unique lid design locks all compartments in place
- Heavy-duty built-in wide handle & strong metal latches
- Metal hinges
- Multiple organizers can be connected using side latches for convenient storage and transportation
| No. of Compartments | 10 |
| Width | 14 in |
| Height | 2.9 in |
| Warranty | Lifetime Limited Warranty |
| Length | 17.5 in |
| Weight | 3.7 LB |
| EAN or UPC | 76174755275 |

