- ABS Material
description
- The TSTAK Deep Toolbox with Long Handle offers extra-large storage capacity, a top lid organizer and the convenience of a long bi-material handle in one. The unit is compatible with all TSTAK modules for added convenience. It also offers heavy-duty latches to keep your tools secure.
features
- Extra large volume for large tools storage
- Bi-material handle on top of each unit for easy & comfortable lifting
- Top organizer - fixed dividers for organization of drills & bits
- Heavy-duty rust resistant metal latches
- All units can be stacked underneath this unit using durable side latches
| Warranty | Lifetime Limited Warranty |
| Material | ABS |
| Length | 17.8 in |
| Height | 12.6 in |
| Width | 13.3 in |
| Finish | Black, Yellow |
| Weight | 7.945 LB |
| EAN or UPC | 76174757743 |

