- 15 ft Hose Length
- 1.25 in Hose Size
description
- The DWV010 8 Gallon HEPA dust extractor with automatic filter cleaning has a powerful 15 Amp motor to deliver maximum suction and automatic filter cleaning every 30 seconds without stopping. Lightweight for easy transporting and heavy duty for jobsite durability.
features
- Automatic filter clean pulses every 30 seconds for continuous operations without stopping to clean filter
- Powerful 15 Amp motor delivers 150 CFM of airflow for maximum suction
- Power tool actuation controls the on/off operations of the vacuum with a power tool
- Meets the EPA lead related renovations, repair and painting (RRP) rule for HEPA vacuum only when DWV9330 filters are used (Filters included with unit)
- Universal hose connector provides a robust connection with swivel capability
- Lightweight and portable weighing in at only 21 lbs
- Heavy duty casters provide jobsite durability
- Unit comes fully assembled
- 15-ft anti static hose
- Cord wrap
| Amps | 15 amps |
| Max. CFM | 150 CFM |
| Hose Size | 1.25 in |
| Hose Length | 15 ft |
| Weight | 28.85 LB |
| EAN or UPC | 885911333535 |

