The FLEXVOLT® 60V MAX* Pipe Threader can thread 1/2 in. to 2 in. black iron pipe, rigid conduit, and more. It comes with an oil-resistant glass-filled nylon battery to protect it from cutting oils used to complete threads and is housed in a latched and sealed battery box. Equipped with the E-Clutch® System, that senses the motion of the tool and shuts down if necessary in bind-up situations. This kit also includes a patent pending pipe clamp with a depth gauge, for quick set up, and a die arm that can be used to start the threads without direct contact to the spinning die head. This tool is Tool Connect™ Tag-Ready™ (Tool Connect Tag sold separately). The DCE700 Pipe Threader is also compatible with RIDGID® 12R** style die heads.
features
High-performance brushless motor delivers FLEXVOLT® cordless power for long runtime in demanding applications without the hassles of power cords.
Anti-rotation E-Clutch™ system is a Perform & Protect™ feature increases user control.
9.0AH oil-resistant glass-filled nylon battery housed in a latched and sealed battery box for added protection from cutting oils.
Patent pending pipe clamp depth gauge for quick set up.
Use clamp with die arm for no direct contact with die head to start threads.
Tool Connect™ Tag-Ready for easy tool tracking (Tool Connect™ tag sold separately).
LED low battery indicator to alert user when battery level is low.
Compatible with RIDGID® 12R** style die heads.
Weight
90.0 LB
EAN or UPC
885911635059
We're here for you
with Service Centers across the country - We have your back