- 20V MAX 3/8IN COMPACT IMPACT WRENCH BARE
description
- Tackle a variety of projects using the ATOMIC 20V MAX* 3/8 in. Cordless Impact Wrench with Hog Ring Anvil. This high-performance power tool packs up to 300 ft-lbs of max fastening torque and up to 450 ft-lbs of max breakaway torque in a compact design that maneuvers easily in tight spaces. This unit was engineered to deliver enhanced performance and usability in a variety of fastening applications with 4 speed settings to choose from, a Timber Screw mode, and a Precision Wrench™ control feature. Continue working in dimly lit spaces with this Cordless Impact Wrench's integrated LED which provides enhanced visibility in dark areas. Battery not included.
features
- ADAPTABLE FASTENING RANGE: Up to 300 ft-lbs of fastening torque and 450 ft-lbs of breakaway torque
- ENHANCED USER CONTROL in a variety of applications with 4 speed settings
- PREVENTS OVERTIGHTENING and fastener run-off with Precision Wrench™ control
- BRIGHTEN DARK WORKSPACES with onboard LED and brightness control
- QUICKLY CHANGE BITS: Hog ring anvil for rapid, secure socket changes
- OPTIMIZED SPEED IN WOOD with timber screw mode
- BUILT FOR LONG LIFE: GFN Housing provides resistance from damage caused by some oils and solvents
| Weight | 2.8 LB |
| EAN or UPC | 885911700115 |

