- 20V XR PADDLE SWITCH 5IN SAG BARE
description
- Take advantage of more power with our 20V MAX* brushless tools with FLEXVOLT ADVANTAGE™ tool technology. The Grinder has up to 54% more power when paired with a DCB606 FLEXVOLT® battery vs. a DCB205 20V MAX* battery. The brushless motor delivers 1,550 max watts out and up to 9,000 rpm. This Grinder is part of our PERFORM & PROTECT™ product line with Kickback Brake and E-CLUTCH® System. Battery and charger sold separately.
features
- Up to 54% more power** when paired with FLEXVOLT® batteries
- KICKBACK BRAKE QUICKLY STOPS THE WHEEL WHEN A BIND-UP OCCURS"
- E-CLUTCH© shuts down the motor in under a tenth of a second when a pinch/stall is detected
- Compatible with all DEWALT 20V MAX* and FLEXVOLT® Batteries
- E-Switch Protection™ requires the trigger switch to be cycled (turned off and on) in the event of a power outage or other unexpected shutdowns to restart
- Tool Connect™ Chip Ready: Chip pocket accepts Tool Connect™ Chip DCE042 and connects with Tool Connect™ Site Manager app for easy asset management on the jobsite. (DCE042 sold separately)
| Weight | 4.605 LB |
| EAN or UPC | 885911682404 |

