Skip to content Skip to navigation menu
DeWaltDCH481B

DCH481B

1-9/16IN 60V CRDLS COMBO HAMMER BARE
Item #115506460
  • 1-9/16IN 60V CRDLS COMBO HAMMER BARE
DeWaltDCH481B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1-9/16IN 60V CRDLS COMBO HAMMER BARE

description

  • The DCH481X2 60 V max brushless 1-9/16 In. SDS max combination hammer is a light weight high-performance hammer that is powered by a DEWALT brushless motor and durable German engineered mechanism. The DCH481 delivers 6.1 joules of impact energy for fast drilling, even in the hardest concrete. The light weight design makes it ideally suited for horizontal serial drilling for #4 - #8 rebar, dry coring and chipping in any mid to upper wall and ceiling application. The patented e-clutch ® system provides enhanced control to the user in a bind up situation and can help minimize sudden torque reaction compared to standard clutches. The active vibration control® technology employed delivers reduced user vibration for less user fatigue and greater productivity. With its balanced design, shocks® active vibration control® technology and extreme run time, this hammer is ideally suited for all day use, even in the hardest concrete.

features

  • 6.1J's of impact energy provides corded power without the cord
  • E-clutch for maximum control in bind-up situations - A perform and protect feature.
  • Shocks - active vibration control reduces vibration felt by the user at the handles. A perform and protect feature.
  • DEWALT built brushless motor for all day runtime and durability
  • Two 20 V/ 60 V MAX* FLEXVOLT 9.0 Ah batteries
Weight 14.37 LB
EAN or UPC 885911477413
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison