- 5IN/6IN BRUSHLESS SAG RAT TAIL NO LOCK
description
- This 5 in. / 6 in. Brushless Small Angle Grinder, Rat Tail with Kickback Brake, No Lock-ON features a brushless motor so you never need to spend time and money servicing it for brush replacements. It has a brake and key PERFORM & PROTECT™ features including Kickback Brake, E-CLUTCH®, and LANYARD READY™ attachment points. This grinder is built for the long haul in relentless jobsite conditions.
features
- Brushless motor requires no brush changes
- Brake stops wheel in 1 second or less on average using DW8824 wheel
- The electronic kickback brake engages with maximum force when a pinch, stall, or bind-up event is sensed, quickly stopping the wheel, reducing the movement of the grinder, and shutting off the motor
- POWER-LOSS RESET® - The ON/OFF trigger switch has a no-volt release function. In the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart the tool
- LANYARD READY™ integrated lanyard attachment point (Lanyard not included)
- 2-stage trigger requires two actions to activate tool
| Weight | 6.46 LB |
| EAN or UPC | 885911538725 |

