Skip to content Skip to navigation menu
Steel Demon - 5 3/8" x 30 Tooth Metal Cutting Saw Blade

D0530FM

Steel Demon - 5 3/8" x 30 Tooth Metal Cutting Saw Blade
Item #113212420
  • Circular Saw Blade
  • 5 3/8 in Dia.
  • 20 mm Arbor Hole
  • 30 Teeth
Steel Demon - 5 3/8" x 30 Tooth Metal Cutting Saw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Circular Saw Blade
  • 5 3/8 in Dia.
  • 20 mm Arbor Hole
  • 30 Teeth
No. of Teeth 30
Kerf 0.059 in
Arbor Hole Size 20 mm
Applicable Materials Steel
Edge Thickness 0.039 in
Material Carbide
Hook 2 °
Blade Dia. 5 3/8 in
Weight 0.92 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison