- Circular Saw Blade
- 6 1/2 in Dia.
- 5/8 in Arbor Hole
- 48 Teeth
| Applicable Materials | Steel |
| Arbor Hole Size | 5/8 in |
| Kerf | 0.071 in |
| Material | Carbide |
| Edge Thickness | 0.051 in |
| Blade Dia. | 6 1/2 in |
| Hook | 2 ° |
| No. of Teeth | 48 |
| Weight | 0.48 LB |
| EAN or UPC | 89250578712 |
| Applicable Materials | Steel |
| Arbor Hole Size | 5/8 in |
| Kerf | 0.071 in |
| Material | Carbide |
| Edge Thickness | 0.051 in |
| Blade Dia. | 6 1/2 in |
| Hook | 2 ° |
| No. of Teeth | 48 |
| Weight | 0.48 LB |
| EAN or UPC | 89250578712 |