- Circular Saw Blade
- 7 1/4 in Dia.
- 20 mm Arbor Hole
- 48 Teeth
| Edge Thickness | 0.087 in |
| Hook | 2 ° |
| Material | Carbide |
| Kerf | 0.102 in |
| No. of Teeth | 48 |
| Applicable Materials | Steel |
| Arbor Hole Size | 20 mm |
| Blade Dia. | 7 1/4 in |
| Weight | 0.23 LB |
| Edge Thickness | 0.087 in |
| Hook | 2 ° |
| Material | Carbide |
| Kerf | 0.102 in |
| No. of Teeth | 48 |
| Applicable Materials | Steel |
| Arbor Hole Size | 20 mm |
| Blade Dia. | 7 1/4 in |
| Weight | 0.23 LB |