- Circular Saw Blade
- 7 1/4 in Dia.
- 5/8 in Arbor Hole
- 56 Teeth
| Arbor Hole Size | 5/8 in |
| Kerf | 0.106 in |
| Hook | -6 ° |
| Applicable Materials | Aluminum |
| Material | Tri-Metal |
| No. of Teeth | 56 |
| Edge Thickness | 0.087 in |
| Blade Dia. | 7 1/4 in |
| Weight | 0.25 LB |
| Arbor Hole Size | 5/8 in |
| Kerf | 0.106 in |
| Hook | -6 ° |
| Applicable Materials | Aluminum |
| Material | Tri-Metal |
| No. of Teeth | 56 |
| Edge Thickness | 0.087 in |
| Blade Dia. | 7 1/4 in |
| Weight | 0.25 LB |