- Circular Saw Blade
- 7 1/4 in Dia.
- 5/8 in Arbor Hole
- 70 Teeth
| Hook | -5 ° |
| Kerf | 0.071 in |
| Material | Carbide |
| Blade Dia. | 7 1/4 in |
| No. of Teeth | 70 |
| Edge Thickness | 0.051 in |
| Applicable Materials | Steel |
| Arbor Hole Size | 5/8 in |
| Weight | 2.14 LB |
| EAN or UPC | 89250693002 |
| Hook | -5 ° |
| Kerf | 0.071 in |
| Material | Carbide |
| Blade Dia. | 7 1/4 in |
| No. of Teeth | 70 |
| Edge Thickness | 0.051 in |
| Applicable Materials | Steel |
| Arbor Hole Size | 5/8 in |
| Weight | 2.14 LB |
| EAN or UPC | 89250693002 |