- Circular Saw Blade
- 12 in Dia.
- 1 in Arbor Hole
- 96 Teeth
| No. of Teeth | 96 |
| Applicable Materials | Aluminum |
| Arbor Hole Size | 1 in |
| Edge Thickness | 0.071 in |
| Blade Dia. | 12 in |
| Material | Carbide |
| Kerf | 0.091 in |
| Hook | -5 ° |
| Weight | 2.83 LB |
| No. of Teeth | 96 |
| Applicable Materials | Aluminum |
| Arbor Hole Size | 1 in |
| Edge Thickness | 0.071 in |
| Blade Dia. | 12 in |
| Material | Carbide |
| Kerf | 0.091 in |
| Hook | -5 ° |
| Weight | 2.83 LB |