Diablo
D1472CF
Steel Demon - 14" x 72 Tooth Cermet Metal and Stainless Cutting Saw Blade
Item #113116264
- Circular Saw Blade
- 14 in Dia.
- 1 in Arbor Hole
- 72 Teeth
| Hook | 0 ° |
| Applicable Materials | Steel |
| Kerf | 0.083 in |
| Blade Dia. | 14 in |
| Edge Thickness | 0.071 in |
| No. of Teeth | 72 |
| Arbor Hole Size | 1 in |
| Material | Carbide |
| Weight | 0.51 LB |
