Diablo
D1490CF
Steel Demon - 14" x 90 Tooth Cermet Metal and Stainless Cutting Saw Blade
Item #113130997
- Circular Saw Blade
- 14 in Dia.
- 1 in Arbor Hole
- 90 Teeth
| Kerf | 0.083 in |
| Applicable Materials | Steel |
| Material | Carbide |
| Blade Dia. | 14 in |
| Hook | 0 ° |
| No. of Teeth | 90 |
| Arbor Hole Size | 1 in |
| Edge Thickness | 0.071 in |
| Weight | 0.07 LB |
