- Cut Off Wheel
- 4 1/2" Dia
- .04 in Thick
- Aluminum Oxide
- Type 1
applications
- Metal
| Thickness | 0.04 in |
| Arbor Hole Size | 7/8 in |
| Type | Type 1 |
| RPM | 13280 rpm |
| Diameter | 4 1/2 in |
| Disc Size | 4 1/2 in |
| Material | Aluminum Oxide |
| Weight | 0.15 LB |
| EAN or UPC | 89250945248 |
| Thickness | 0.04 in |
| Arbor Hole Size | 7/8 in |
| Type | Type 1 |
| RPM | 13280 rpm |
| Diameter | 4 1/2 in |
| Disc Size | 4 1/2 in |
| Material | Aluminum Oxide |
| Weight | 0.15 LB |
| EAN or UPC | 89250945248 |