- Cut Off Wheel
- 4 1/2" Dia
- 1/16 in Thick
- Aluminum Oxide
- Type 27
applications
- Metal
| Diameter | 4 1/2 in |
| RPM | 13280 rpm |
| Arbor Hole Size | 7/8 in |
| Type | Type 27 |
| Thickness | 0.0625 in |
| Material | Aluminum Oxide |
| Disc Size | 4 1/2 in |
| Weight | 0.09 LB |
| EAN or UPC | 89250945316 |
| Diameter | 4 1/2 in |
| RPM | 13280 rpm |
| Arbor Hole Size | 7/8 in |
| Type | Type 27 |
| Thickness | 0.0625 in |
| Material | Aluminum Oxide |
| Disc Size | 4 1/2 in |
| Weight | 0.09 LB |
| EAN or UPC | 89250945316 |