- Cut Off & Grind Wheel
- 4 1/2" Dia
- 1/8 in Thick
- Aluminum Oxide
- Type 27
applications
- Metal
| Disc Size | 4 1/2 in |
| RPM | 13280 rpm |
| Material | Aluminum Oxide |
| Diameter | 4 1/2 in |
| Thickness | 0.125 in |
| Type | Type 27 |
| Arbor Hole Size | 7/8 in |
| Weight | 2.39 LB |
| EAN or UPC | 89250945484 |

