- Cut Off Wheel
- 5" Dia
- .04 in Thick
- Aluminum Oxide
- Type 1
applications
- Metal
| Diameter | 5 in |
| Thickness | 0.04 in |
| RPM | 13280 rpm |
| Disc Size | 5 in |
| Arbor Hole Size | 7/8 in |
| Type | Type 1 |
| Material | Aluminum Oxide |
| Weight | 2.32 LB |
| EAN or UPC | 89250945798 |
| Diameter | 5 in |
| Thickness | 0.04 in |
| RPM | 13280 rpm |
| Disc Size | 5 in |
| Arbor Hole Size | 7/8 in |
| Type | Type 1 |
| Material | Aluminum Oxide |
| Weight | 2.32 LB |
| EAN or UPC | 89250945798 |