- Cut Off Wheel
- 6 Dia
- .045 in Thick
- Aluminum Oxide
- Type 1
applications
- Metal
| Disc Size | 6 in |
| Type | Type 1 |
| Arbor Hole Size | 7/8 in |
| RPM | 10150 rpm |
| Thickness | 0.045 in |
| Material | Aluminum Oxide |
| Diameter | 6 in |
| Weight | 0.09 LB |
| EAN or UPC | 89250945934 |
| Disc Size | 6 in |
| Type | Type 1 |
| Arbor Hole Size | 7/8 in |
| RPM | 10150 rpm |
| Thickness | 0.045 in |
| Material | Aluminum Oxide |
| Diameter | 6 in |
| Weight | 0.09 LB |
| EAN or UPC | 89250945934 |