- Cut Off Wheel
- 7 Dia
- 1/8 in Thick
- Aluminum Oxide
- Type 1
applications
- Metal
| Diameter | 7 in |
| RPM | 8450 rpm |
| Thickness | 0.125 in |
| Type | Type 1 |
| Material | Aluminum Oxide |
| Disc Size | 7 in |
| Arbor Hole Size | 5/8 in |
| Weight | 0.41 LB |
| EAN or UPC | 89250944630 |
| Diameter | 7 in |
| RPM | 8450 rpm |
| Thickness | 0.125 in |
| Type | Type 1 |
| Material | Aluminum Oxide |
| Disc Size | 7 in |
| Arbor Hole Size | 5/8 in |
| Weight | 0.41 LB |
| EAN or UPC | 89250944630 |