- High Speed Cut Off Wheel
- 14" Dia
- Diamond Rimmed
- Type 1
applications
- Metal
| Thickness | 0.125 in |
| Material | Aluminum Oxide |
| Arbor Hole Size | 1 in |
| RPM | 5450 rpm |
| Diameter | 14 in |
| Disc Size | 14 in |
| Type | Type 1 |
| Weight | 1.8 LB |
| EAN or UPC | 89250947082 |
| Thickness | 0.125 in |
| Material | Aluminum Oxide |
| Arbor Hole Size | 1 in |
| RPM | 5450 rpm |
| Diameter | 14 in |
| Disc Size | 14 in |
| Type | Type 1 |
| Weight | 1.8 LB |
| EAN or UPC | 89250947082 |