- Flap Disc
- 4 1/2 in Dia
- 7/8 in Arbor Hole
- 40 Grit Ultra Coarse
- Type 29
| Applicable Materials | Metal |
| Disc Type | Type 29 |
| Arbor Diameter | 7/8 in |
| Abrasive Material | Zirconium Grain Blend |
| Grit | 40 |
| Type | Type 29 |
| Dia. | 4.5 in |
| RPM | 13280 rpm |
| Style | Ultra Coarse |
| Weight | 0.25 LB |

