- Cut Off Wheel
- 4 1/2" Dia
- Diamond Rimmed
- Type 1
applications
- Metal
| Material | Diamond Rimmed |
| Arbor Hole Size | 7/8 in |
| RPM | 13280 rpm |
| Diameter | 4 1/2 in |
| Type | Type 1 |
| Disc Size | 4 1/2 in |
| Weight | 0.48 LB |
| EAN or UPC | 89251376034 |
| Material | Diamond Rimmed |
| Arbor Hole Size | 7/8 in |
| RPM | 13280 rpm |
| Diameter | 4 1/2 in |
| Type | Type 1 |
| Disc Size | 4 1/2 in |
| Weight | 0.48 LB |
| EAN or UPC | 89251376034 |