- Cut Off Wheel
- 7" Dia
- Diamond Rimmed
- Type 1
applications
- Metal
| Disc Size | 7 in |
| Arbor Hole Size | 5/8 in, 7/8 in |
| Material | Diamond Rimmed |
| RPM | 8450 rpm |
| Type | Type 1 |
| Diameter | 7 in |
| Weight | 1.07 LB |
| EAN or UPC | 89251383414 |
| Disc Size | 7 in |
| Arbor Hole Size | 5/8 in, 7/8 in |
| Material | Diamond Rimmed |
| RPM | 8450 rpm |
| Type | Type 1 |
| Diameter | 7 in |
| Weight | 1.07 LB |
| EAN or UPC | 89251383414 |