- Hole Saw
- 2 in Diameter
- 2 3/8 in Cutting Depth
- Fits Diablo Mandrel
| Cutting Edge Material | Carbide |
| Applicable Materials | Metal, Wood |
| Cutting Depth | 2 3/8 in |
| Cutting Dia. | 2 in |
| Weight | 0.41 LB |
| EAN or UPC | 89250944630 |
| Cutting Edge Material | Carbide |
| Applicable Materials | Metal, Wood |
| Cutting Depth | 2 3/8 in |
| Cutting Dia. | 2 in |
| Weight | 0.41 LB |
| EAN or UPC | 89250944630 |