Product details
- Hole Saw
- 2 1/2 in Diameter
- 2 3/8 in Cutting Depth
- Fits Diablo Mandrel
Specifications
Cutting Dia. | 2.5 in |
Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
Cutting Depth | 2 3/8 in |
Weight | 0.93 LB |
Have an account? Sign in
Cutting Dia. | 2.5 in |
Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
Cutting Depth | 2 3/8 in |
Weight | 0.93 LB |