- Hole Saw
- 2 5/8 in Diameter
- 2 3/8 in Cutting Depth
- Fits Diablo Mandrel
| Cutting Depth | 2 3/8 in |
| Cutting Edge Material | Carbide |
| Cutting Dia. | 2.625 in |
| Applicable Materials | Metal, Wood |
| Weight | 0.48 LB |
| EAN or UPC | 89251376034 |
| Cutting Depth | 2 3/8 in |
| Cutting Edge Material | Carbide |
| Cutting Dia. | 2.625 in |
| Applicable Materials | Metal, Wood |
| Weight | 0.48 LB |
| EAN or UPC | 89251376034 |