- Hole Saw
- 3 in Diameter
- 2 3/8 in Cutting Depth
- Fits Diablo Mandrel
| Cutting Edge Material | Carbide |
| Cutting Depth | 2 3/8 in |
| Cutting Dia. | 3 in |
| Applicable Materials | Metal, Wood |
| Weight | 0.92 LB |
| EAN or UPC | 89250695532 |
| Cutting Edge Material | Carbide |
| Cutting Depth | 2 3/8 in |
| Cutting Dia. | 3 in |
| Applicable Materials | Metal, Wood |
| Weight | 0.92 LB |
| EAN or UPC | 89250695532 |