- Reciprocating Blade
- 6 in Long
- 8 TPI
- Carbide Teeth
- 3 Pack
| Length | 6 in |
| Material | Carbide Tipped |
| TPI | 8 |
| Blade Type | Thick Metal |
| Body Type | Straight |
| Weight | 0.23 LB |
| EAN or UPC | 89251293560 |
| Length | 6 in |
| Material | Carbide Tipped |
| TPI | 8 |
| Blade Type | Thick Metal |
| Body Type | Straight |
| Weight | 0.23 LB |
| EAN or UPC | 89251293560 |