- Reciprocating Blade
- 6 in Long
- 14/18 TPI
- 5 Pack
| Length | 6 in |
| Blade Type | Medium Metal |
| TPI | 14/18 |
| Body Type | Straight |
| Material | Bi-Metal |
| Width | 1 in |
| Weight | 0.28 LB |
| EAN or UPC | 89250985220 |
| Length | 6 in |
| Blade Type | Medium Metal |
| TPI | 14/18 |
| Body Type | Straight |
| Material | Bi-Metal |
| Width | 1 in |
| Weight | 0.28 LB |
| EAN or UPC | 89250985220 |