Skip to content Skip to navigation menu
Steel Demon 6" Carbide Recip Blades for Thin Metal Cutting

DS0620CF

Steel Demon 6" Carbide Recip Blades for Thin Metal Cutting
Item #112789401
  • Reciprocating Blade
  • 6 in Long
  • 20 TPI
  • Carbide Teeth
Steel Demon 6" Carbide Recip Blades for Thin Metal Cutting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reciprocating Blade
  • 6 in Long
  • 20 TPI
  • Carbide Teeth
Length 6 in
Body Type Straight
Blade Type Thin Metal
Material Solid Carbide Strip
TPI 20
Weight 0.05 LB
EAN or UPC 89251288542
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison