- Reciprocating Blade
- 9 in Long
- 8/10 TPI
- 5 Pack
| Blade Type | Thick Metal, Demolition |
| Body Type | Taper |
| Length | 9 in |
| Material | Bi-Metal |
| TPI | 8/10 |
| Weight | 0.49 LB |
| EAN or UPC | 89250891798 |
| Blade Type | Thick Metal, Demolition |
| Body Type | Taper |
| Length | 9 in |
| Material | Bi-Metal |
| TPI | 8/10 |
| Weight | 0.49 LB |
| EAN or UPC | 89250891798 |