- Reciprocating Blade
- 9 in Long
- 9 TPI
- Carbide Teeth
- 3 Pack
| TPI | 9 |
| Blade Type | General Purpose |
| Width | 1 in |
| Body Type | Taper |
| Length | 9 in |
| Material | Carbide Tipped |
| Weight | 0.32 LB |
| EAN or UPC | 89251386798 |
| TPI | 9 |
| Blade Type | General Purpose |
| Width | 1 in |
| Body Type | Taper |
| Length | 9 in |
| Material | Carbide Tipped |
| Weight | 0.32 LB |
| EAN or UPC | 89251386798 |