Skip to content Skip to navigation menu
Steel Demon 9" Carbide Recip Blades for Medium Metal Cutting

DS0910CF3

Steel Demon 9" Carbide Recip Blades for Medium Metal Cutting
Item #113896872
  • Reciprocating Blade
  • 9 in Long
  • 8 TPI
  • Carbide Teeth
  • 3 Pack
Steel Demon 9" Carbide Recip Blades for Medium Metal Cutting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reciprocating Blade
  • 9 in Long
  • 8 TPI
  • Carbide Teeth
  • 3 Pack
Material Carbide Tipped
Body Type Straight
Blade Type Medium Metal
Length 9 in
TPI 10
Weight 0.32 LB
EAN or UPC 89251391570
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison