- Reciprocating Blade
- 9 in Long
- 14/18 TPI
- 5 Pack
| Body Type | Straight |
| TPI | 14/18 |
| Blade Type | Medium Metal |
| Material | Bi-Metal |
| Width | 1 in |
| Length | 9 in |
| Weight | 0.42 LB |
| EAN or UPC | 89250985152 |
| Body Type | Straight |
| TPI | 14/18 |
| Blade Type | Medium Metal |
| Material | Bi-Metal |
| Width | 1 in |
| Length | 9 in |
| Weight | 0.42 LB |
| EAN or UPC | 89250985152 |