Diablo
DS0930DGX
9" Diamond Grit Recip Blade for Cast Iron, Fiber Cement, Masonry and Fiberglass
Item #113219573
- Reciprocating Blade
- 9 in Long
- 9 TPI
- Diamond Grit
| Blade Type | Cast Iron, Fiber Cement, Masonry, Fiberblass |
| Length | 9 in |
| Body Type | Straight |
| Material | Diamond Grit |
| Weight | 0.11 LB |
| EAN or UPC | 89250986456 |
