- Reciprocating Blade
- 12 in Long
- 6/9 TPI
- Carbide Teeth
- 3 Pack
| Length | 12 in |
| Blade Type | Nail Embedded Wood |
| Body Type | Taper |
| TPI | 6/9 |
| Material | Carbide Tipped |
| Weight | 0.45 LB |
| EAN or UPC | 89251328828 |
| Length | 12 in |
| Blade Type | Nail Embedded Wood |
| Body Type | Taper |
| TPI | 6/9 |
| Material | Carbide Tipped |
| Weight | 0.45 LB |
| EAN or UPC | 89251328828 |