Skip to content Skip to navigation menu
Steel Demon 12" Carbide Recip Blades for Thick Metal Cutting

DS1208CF3

Steel Demon 12" Carbide Recip Blades for Thick Metal Cutting
Item #112789393
  • Reciprocating Blade
  • 12 in Long
  • 8 TPI
  • Carbide Teeth
  • 3 Pack
Steel Demon 12" Carbide Recip Blades for Thick Metal Cutting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reciprocating Blade
  • 12 in Long
  • 8 TPI
  • Carbide Teeth
  • 3 Pack
Material Carbide Tipped
TPI 8
Blade Type Thick Metal
Body Type Straight
Length 12 in
Weight 0.5 LB
EAN or UPC 89251329122
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison