- Reciprocating Blade
- 12 in Long
- 9 TPI
- Carbide Teeth
- 3 Pack
| TPI | 9 |
| Blade Type | General Purpose |
| Length | 12 in |
| Material | Carbide Tipped |
| Width | 1 in |
| Body Type | Taper |
| Weight | 0.41 LB |
| EAN or UPC | 89251386934 |
| TPI | 9 |
| Blade Type | General Purpose |
| Length | 12 in |
| Material | Carbide Tipped |
| Width | 1 in |
| Body Type | Taper |
| Weight | 0.41 LB |
| EAN or UPC | 89251386934 |