- Hybake Supreme Oven Chain Lubricant
- 5 lb Bucket
features
- Premium high temperature lubricant formulated with high purity, ultra-fine graphite for maximum penetration into all moving parts
- Permits ovens to be lubricated during operation
- Odorless, free of gum build up eliminates hazards associated with petroleum based products
| Container Type | Bucket |
| Temperature Range [Min] | 250 °F |
| Temperature Range [Max] | 475 °F |
| Container Size | 5 lb |
| Weight | 48.05 LB |

