- Lumber Crayons
- Blue
- 1/2 in Diameter
features
- These extruded lumber crayons last up to 10 times longer than ordinary molded wax crayons
- Fade-proof, water-proof, smear-proof
- Won't melt in direct sunlight
| Color | Blue |
| Length | 4 1/2 in |
| Dia. | 0.5 in |
| Usage | Wet & Dry Surfaces |
| Weight | 0.72 LB |

