- Railroad Chalk
- Yellow
- 1" Diameter
- 4" Long
features
- The smooth marking chalk is ideal for bright temporary marks
- Coated for clean handling
| Shape | Round |
| Usage | Metal, Wood, Stone |
| Dia. | 1 in |
| Length | 4 in |
| Color | Yellow |
| Weight | 4.32 LB |
| Shape | Round |
| Usage | Metal, Wood, Stone |
| Dia. | 1 in |
| Length | 4 in |
| Color | Yellow |
| Weight | 4.32 LB |